
Erasable Wall Calendar
Mfr # PM2628
Zoro # G714884634
product price: $26.59
/eaSold in multiples of 6 for $159.54
Key Features
Paper Color
White
Cover Color
Not Aplicable
Sheet Material
Laminate
Includes Julian Dates
Julian Dates Included
Product Type
Erasable Wall Calendar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM2628
Zoro #
G714884634
UPC #
038576286269
Country of Origin
United States
Dimensions
Sheet Height
36 in
Sheet Width
24 in
Details
Item
Erasable Wall Calendar
Paper Color
White
Cover Color
Not Aplicable
Sheet Material
Laminate
Includes Julian Dates
Julian Dates Included
Product Type
Erasable Wall Calendar
Calendar Term
12-Month (Jan-Dec)
Date Format
One Year per Page
Orientation
Horizontal, Vertical
Description
Erasable Wall Calendar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.