Zoro Homepage
This item is Discontinued.
At-A-Glance Executive Weekly/Monthly Planner Refill, Hourly, 8.75x6.875, 2016-2017 70-908-10

Executive Weekly/Monthly Planner Refill, Hourly, 8.75x6.875, 2016-2017 (Discontinued)

  • Mfr # 70-908-10
  • Zoro # G201859916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-908-10
Zoro #
G201859916
UPC #
38576717824
Country of Origin
United States

Dimensions

Sheet Size
8.75 x 6.88

Details

Refills
Weekly & Monthly Planning Pages
Format
Weekly; Monthly
Color
White
Item
Calendars and Planners
Weight
0.927 lbs
For Use With
AT-A-GLANCE® 70-545-05 Executive® Weekly/Monthly Planners
Binding Type
Wire-O
Edition Year
2023 to 2024
Calendar Reference Blocks
Past Month; Current Month; Future Month
Appointment Ruling
60-min, 8 AM to 5 PM (Mon-Fri)
Calendar Term
13-Month (Jan to Jan)
Dated/Undated
Dated
Page Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Binding Details
Twin-Wire

Description

Premium paper resists ink bleed. Weekly: One week per two-page spread, block-style appointments; past, current and future months reference. Monthly: One month per two-page spread with unruled blocks; past and future months reference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.