Financial Desk Calendar Refill, 3.5 x 6, White Sheets, 12-Month (Jan to Dec): 2025
Mfr # AAGS17050
Zoro # G9002901
product price: $23.35
/eaKey Features
Style
Side: 2-Hole
Refills
Daily Planning Pages
Sheet Size
3 1/2 in x 6 in
Color
White Pages
Format
One Day per Two-Page Spread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAGS17050
Zoro #
G9002901
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
3 1/2 in x 6 in
Sheet Width
3 1/2 in
Sheet Height
6 in
Details
Item
Desk Pad Refill
Style
Side: 2-Hole
Refills
Daily Planning Pages
Color
White Pages
Format
One Day per Two-Page Spread
Features
Base Sold Separately, Future Date Determination for Loans and Transactions on Left Page, Note Space and Calendar Reference Blocks on Right Page
Product Type
Desktop Calendar Refill
Calendar Term
12-Month (Jan-Dec)
Julian Dates
Yes
Edition Year
2023
Reversible
No
Sheet Color
White
For Use With
AT-A-GLANCE® E17 Style Bases
Binding Type
Hybrid Ring
Dated/Undated
Dated
Paper Color
White
Cover Color
White
Includes Julian Dates
Julian Dates Included
Date Format
One Day per Two-Page Spread
Refillable
Refillable
Description
Desk Calendar Refill, Daily, One Page Saturday, One Page Sunday, One Weekday per Two-Page Spread Format, Sheet Size 3-1/2 In. x 6 In., Color White Pages, Features Future Date Determination for Loans and Transactions on Left Page, Note Space and Calendar Reference Blocks on Right Page. Base Sold Separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.