Shop AT-A-GLANCE
See all product information
Create Account
Leak Gauge, Polypropylene, 2 in
- Mfr # K-2-36
- Zoro # G2943367
product price:Â
$
77.45
/ea
Key Features
Type
Tank
Connection Size
2 in NPT
Assembly Nut Material
HDPE
Rod Material
Aluminum
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-2-36
- Zoro #
- G2943367
- UPC #
- -
- Country of Origin
- United States
- Type
- Tank
- Assembly Nut Material
- HDPE
- Rod Material
- Aluminum
- Bushing Material
- Aluminum
- Calibration Unit Material
- Inner and Outer Plastic
- Float Material
- Polypropylene
- Item
- Leak Gauge
- Gasket Material
- Duro Nitrile
- Thread Type
- NPT
- Units of Measurement
- Inches
- For Container Type
- No Specific Style
- Features
- Designed to Detect Leaks in Double Wall Containment Systems, Interstitial Spaces and Monitoring Pipes
- For Container Capacity
- No Exact Capacity
- Seal Material
- Nitrile Rubber
- Mounting Orientation
- Vertical
- Standards
- FL Approved, MI Approved
- Float Rod Material
- Aluminum
- Window Material
- Cellulose Acetate
- For Liquid Type
- Diesel, Gasoline, Hydraulic Oil
- Thread Gender
- Male
- Housing Material
- Cellulose Acetate
Dimensions
- Tank Depth
- 36 in
- Connection Size
- 2 in NPT
- Manufacturers Warranty Length
- 1 yr
- Extension Length
- 0 in
- Manufacturer Warranty Length
- 1 yr
- For Container Depth
- 36 in
- Pipe Size
- 2 in
- Fits Chest Size
- Designed to Detect Leaks in Double Wall Containment Systems, Interstitial Spaces and Monitoring Pipes
Description
Leak Gauge, Extension Length 0 in, Float Material Polypropylene, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum, Features Designed to Detect Leaks in Double Wall Containment Systems, Interstitial Spaces and Monitoring Pipes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.