Leak Gauge, Polypropylene, 2 in
- Mfr # K-2-48
- Zoro # G1784465
product price:Â
$
72.35
/ea
Key Features
Type
Tank
Connection Size
2 in NPT
Assembly Nut Material
HDPE
Gasket Material
Duro Nitrile
Calibration Unit Material
Inner and Outer Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-2-48
- Zoro #
- G1784465
- UPC #
- -
- Country of Origin
- United States
- Type
- Tank
- Assembly Nut Material
- HDPE
- Gasket Material
- Duro Nitrile
- Calibration Unit Material
- Inner and Outer Plastic
- Item
- Leak Gauge
- Rod Material
- Aluminum
- Float Material
- Polypropylene
- Bushing Material
- Aluminum
- Standards
- FL Approved, MI Approved
- Features
- Designed to Detect Leaks in Double Wall Containment Systems, Interstitial Spaces and Monitoring Pipes
- For Container Type
- No Specific Style
- Mounting Orientation
- Vertical
- Thread Gender
- Male
- Window Material
- Cellulose Acetate
- Units of Measurement
- Inches
- Float Rod Material
- Aluminum
- Thread Type
- NPT
- Housing Material
- Cellulose Acetate
- For Container Capacity
- No Exact Capacity
- For Liquid Type
- Diesel, Gasoline, Hydraulic Oil
- Seal Material
- Nitrile Rubber
Dimensions
- Tank Depth
- 48 in
- Connection Size
- 2 in NPT
- Manufacturers Warranty Length
- 1 yr
- Extension Length
- 0 in
- Pipe Size
- 2 in
- Manufacturer Warranty Length
- 1 yr
- For Container Depth
- 48 in
- Fits Chest Size
- Designed to Detect Leaks in Double Wall Containment Systems, Interstitial Spaces and Monitoring Pipes
Description
Leak Gauge, Extension Length 0 in, Float Material Polypropylene, For Container Capacity No Exact Capacity, For Container Depth 48 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum, Features Designed to Detect Leaks in Double Wall Containment Systems, Interstitial Spaces and Monitoring Pipes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.