Leak Gauge, Tank, 120 In, 2 In NPT
Mfr # K-2-120
Zoro # G5662492
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Type
Tank
Connection Size
2 in NPT
Assembly Nut Material
HDPE
Gasket Material
Duro Nitrile
Bushing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K-2-120
Zoro #
G5662492
UPC #
-
Country of Origin
United States
Dimensions
Tank Depth
120 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Pipe Size
2 in
For Container Depth
120 in
Manufacturer Warranty Length
1 yr
Description
Leak Gauge, Extension Length 0 in, Float Material Polypropylene Coated Cork, For Container Capacity No Exact Capacity, For Container Depth 120 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.