Zoro Homepage

Leak Gauge, Tank, 144 In, 2 In NPT

  • Mfr # K-2-144

  • Zoro # G5653891


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Gasket Material
Duro Nitrile
Bushing Material
Aluminum
Rod Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2-144
Zoro #
G5653891
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
144 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Pipe Size
2 in
For Container Depth
144 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Gasket Material
Duro Nitrile
Bushing Material
Aluminum
Rod Material
Aluminum
Calibration Unit Material
Inner and Outer Plastic
Assembly Nut Material
HDPE
Item
Leak Gauge
Float Material
Polypropylene Coated Cork
Window Material
Cellulose Acetate
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Float Rod Material
Aluminum
Housing Material
Cellulose Acetate
Thread Type
NPT
Standards
FL Approved, MI Approved
Seal Material
Nitrile Rubber
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Units of Measurement
Inches
Features
Designed to Detect Leaks in Double Wall Containment Systems, Interstitial Spaces and Monitoring Pipes
Mounting Orientation
Vertical
Thread Gender
Male

Description

Leak Gauge, Extension Length 0 in, Float Material Polypropylene Coated Cork, For Container Capacity No Exact Capacity, For Container Depth 144 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.