Leak Gauge, Tank, 170 In, 2 In NPT
Mfr # K-2-170
Zoro # G5603297
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Type
Tank
Connection Size
2 in NPT
Rod Material
Aluminum
Manufacturers Warranty Length
1 yr
Calibration Unit Material
Inner and Outer Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-2-170
Zoro #
G5603297
UPC #
-
Country of Origin
United States
Dimensions
Tank Depth
170 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in
For Container Depth
170 in
Description
Leak Gauge, Extension Length 0 in, Float Material Polypropylene Coated Cork, For Container Capacity No Exact Capacity, For Container Depth 170 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.