Zoro Homepage

Level Gauge, Tank, 20 In, 2 In NPT

  • Mfr # L-2-20

  • Zoro # G5624315


product price: $44.79
/ea

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
Empty, Full, Half
Manufacturers Warranty Length
1 yr
Assembly Nut Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-2-20
Zoro #
G5624315
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
20 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
For Container Depth
20 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in

Details

Type
Tank
Calibration Unit Increments
Empty, Full, Half
Assembly Nut Material
HDPE
Calibration Unit Material
Cellulose Acetate
Gasket Material
Duro Nitrile
Float Material
HDPE
Item
Level Gauge
Rivet Material
Brass
Bushing Material
Aluminum
Rod Material
Galvanized Steel
Thread Gender
Male
For Container Type
Small Tanks
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Seal Material
Nitrile Rubber
Float Rod Material
Aluminum
Graduation Marks
Empty, Full
Units of Measurement
Inches
Features
Highly Visible Top Reading or Side Reading Tank Level Monitor, Most Reliable and Economical, The Lowest Profile Liquid Level Monitor, Tough Acrylic Calibration Dome
Window Material
Cellulose Acetate
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Thread Type
NPT
Increment of Variation
Empty, Full, Half

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 20 in, For Container Type Small Tanks, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty, Full, Includes Not Applicable, Increment of Variation Empty, Full, Half, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.