Zoro Homepage

Monthly Desk Pad, Horizontal

  • Mfr # SK2400

  • Zoro # G614868673


product price: $6.39
/ea
Sold in multiples of 24 for $153.36

Key Features

Paper Color
White
Date Format
Monthly
Orientation
Horizontal
Sheet Height
17 in
Sheet Width
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK2400
Zoro #
G614868673
UPC #
038576286962
Country of Origin
China

Dimensions

Sheet Height
17 in
Sheet Width
21 3/4 in

Details

Item
Desk Pad Calendar
Paper Color
White
Date Format
Monthly
Orientation
Horizontal
Includes Julian Dates
Julian Dates Included
Product Type
Desk Pad Calendar
Calendar Term
12-Month (Jan-Dec)
Sheet Material
Paper

Description

Monthly Desk Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.