Monthly Refillable Desk Pad, 22 x 17, White Sheets, Black Binding, 12-Month (Jan to Dec): 2025
Mfr # AAGSK2200
Zoro # G8982583
product price:Â $29.39
/eaKey Features
Refills
Yes
Style
Calendars-Desk Pad
Sheet Size
22 in x 17 in
Color
White
Format
One Month per Page
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAGSK2200
Zoro #
G8982583
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
22 in x 17 in
Sheet Width
17 in
Sheet Height
22 in
Details
Item
Desk Pad Calendar
Refills
Yes
Style
Calendars-Desk Pad
Color
White
Format
One Month per Page
Product Type
Desk Pad Calendar
Calendar Term
12-Month (Jan-Dec)
Binding Color
Black
Edition Year
2023
Calendar Reference Blocks
Current Year
Dated/Undated
Dated
Binding Type
Stapled; Taped
Julian Dates
Yes
Holder Style
Two-Corner Desk-Pad (Included)
Corner Color
Black
Holder Color
Black
Paper Color
White
Cover Color
White
Refillable
Refillable
Includes Julian Dates
Julian Dates Included
Date Format
One Month per Page
Description
Monthly Refillable Desk Pad, Refills Yes, Calendars-Desk Pad, Sheet Size 22 x 17 In., Format One Month Per Page, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.