
Monthly Wall Calendar, Vertical
Mfr # PM228
Zoro # G014868761
product price: $13.95
/eaSold in multiples of 12 for $167.40
Key Features
Paper Color
White
Orientation
Vertical
Includes Julian Dates
Julian Dates Included
Sheet Width
12 in
Date Format
One Month per Page
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM228
Zoro #
G014868761
UPC #
038576285668
Country of Origin
China
Dimensions
Sheet Width
12 in
Sheet Height
17 in
Details
Item
Wall Calendar
Paper Color
White
Orientation
Vertical
Includes Julian Dates
Julian Dates Included
Date Format
One Month per Page
Sheet Material
Paper
Product Type
Wall Calendar
Calendar Term
12-Month (Jan-Dec)
Description
Monthly Wall Calendar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.