Planning Notebook, Black, White
- Mfr # AAG70620905
- Zoro # G124159384
product price:Â
$
19.59
/ea
Key Features
Recycled Content
0 %
Cover Material
Poly
Total Number of Sheets
168
Paper Color
White
Sheet Size
8 1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAG70620905
- Zoro #
- G124159384
- UPC #
- 038576395220
- Country of Origin
- Taiwan, Province of China
- Item
- Planning Notebook
- Recycled Content
- 0 %
- Cover Material
- Poly
- Total Number of Sheets
- 168
- Paper Color
- White
- Rule
- Ruled
- Cover Color
- Black
Dimensions
- Sheet Size
- 8 1/2 in x 11 in
Description
Planning Notebook, Cover Color Black, Cover Material Poly, Binding Location Left, Total Number of Sheets 168, Sheet Size 8 1/2 in x 11 in, Rule Ruled, Paper Color White, Recycled Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.