Recycled Weekly Vertical-Column Format Appointment Book, 11 x 8.25, 12-Month (Jan to Dec): 2025

  • Mfr # 70950G6009

  • Zoro # G6142075


product price:  $30.59
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
8-1/4 x 10-7/8 in
Format
One Month Per Two-Page Spread, One Week Per Two-Page Spread
Cover Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70950G6009
Zoro #
G6142075
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
8-1/4 x 10-7/8 in
Size (Bound-Side First)
11 x 8.25
Sheet Width
8 1/4 in
Sheet Height
11 in

Details

Refills
No
Style
Appointment Books
Format
One Month Per Two-Page Spread, One Week Per Two-Page Spread
Item
Planner
Cover Color
Green
Paper Color
White/Green
Cover Material
Synthetic Leather
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Features
Green Living Design, Telephone/Address Pages, Unruled Blocks
Product Type
Planner
Calendar Term
12-Month (Jan-Dec)
Page Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Binding Type
Wire-O
Binding Details
Twin-Wire
Dated/Undated
Dated
Edition Year
2023
Appointment Ruling
15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:30 PM (Sat); Open Scheduling (Sun)
Separate Sections
Telephone/Address Directory
Calendar Reference Blocks
Past Month; Current Month; Four Future Months
Includes Julian Dates
Julian Dates Included
Date Format
One Month per Two-Page Spread, One Week per Two-Page Spread
Refillable
Not Refillable

Description

Appointment Book,8-1/4 x 10-7/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.