Standard Diary Daily Diary, 2025 Edition, Medium/College Rule, Red Cover, (200) 9.5 x 7.5 Sheets
Mfr # SD374-13
Zoro # G6141311
product price: $67.29
/eaKey Features
Sheet Size
7-1/2 in x 9-7/16 in
Cover Material
Vinyl
Features
Casebound: Hard Cover
Format
Daily
Paper Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD374-13
Zoro #
G6141311
UPC #
-
Country of Origin
Viet Nam
Dimensions
Sheet Size
7-1/2 in x 9-7/16 in
Sheet Ruling Size
9/32"
Sheet Height
9 1/2 in
Sheet Width
7 1/2 in
Details
Cover Material
Vinyl
Features
Casebound: Hard Cover
Format
Daily
Paper Color
White
Item
Planner
Style
Journal
Refills
No
Cover Color
Red
Refillable
Not Refillable
Product Type
Planner
Sheet Rule/Format Type
Medium/College Rule
Sheet-Ruling Color
Blue
Number of Subjects/Sections
1
Binding Type
Sewn
Dated/Undated
Dated
Includes Julian Dates
Julian Dates Included
Date Format
One Day per Page
Calendar Term
12-Month (Jan-Dec)
Description
Planner,Daily
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.