Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, 24" D, 12" Extn, 2"NPT

  • Mfr # PH-2-24-12

  • Zoro # G5600691


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Rivet Material
PEEK
Extension Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-24-12
Zoro #
G5600691
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
24 in
Connection Size
2 in NSP
Extension Length
12 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Pipe Size
2 in
For Container Depth
24 in

Details

Type
Tank
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Rivet Material
PEEK
Float Material
HDPE
Assembly Nut Material
PVC
Rod Material
PEEK(TM) Plastic
Gasket Material
Viton
Item
Level Gauge
Calibration Unit Material
Inner Glass, Outer Plastic
Includes
PVC Gauge Guard
Bushing Material
PVC
Accuracy
1/8 of a Tank
Units of Measurement
Inches
Thread Type
NPT
Graduation Marks
1/8, 3/8, 5/8, 7/8
Housing Material
Cellulose Acetate
Seal Material
Viton
For Container Capacity
No Exact Capacity
Window Material
Glass
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Float Rod Material
PEEK
For Container Type
No Specific Style
Thread Gender
Male
Rod/Float Material
PEEK / HDPE
Container Compatibility
Any with Compatible Depth

Description

Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 24 in, For Container Type No Specific Style, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes PVC Gauge Guard, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC, Features Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications, Float Rod Material PEEK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.