Zoro Homepage

Therma Level Gauge, 30"D, 12" Extn, 2"NPT

  • Mfr # H-2-30-12

  • Zoro # G5487991


product price: $61.79
/ea

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Float Material
HDPE
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-30-12
Zoro #
G5487991
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
30 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
12 in
For Container Depth
30 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Float Material
HDPE
Rivet Material
Brass
Rod Material
Galvanized Steel
Calibration Unit Material
Inner and Outer Plastic
Gasket Material
Duro Nitrile
Bushing Material
Aluminum
Assembly Nut Material
HDPE
Item
Level Gauge
Accuracy
1/8 of a Tank
For Container Type
No Specific Style
Graduation Marks
1/8 Increments, Empty, Full
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Standards
FL Approved
Units of Measurement
Inches
Window Material
Cellulose Acetate
Float Rod Material
Galvanized Steel
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
For Container Capacity
No Exact Capacity
Seal Material
Nitrile Rubber
Thread Type
NPT
Housing Material
Cellulose Acetate

Description

Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 30 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.