Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, 42" D, 12" Extn, 2"NPT

  • Mfr # PH-2-42-12

  • Zoro # G5513986


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Rod Material
PEEK(TM) Plastic
Assembly Nut Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-42-12
Zoro #
G5513986
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
42 in
Connection Size
2 in NSP
Manufacturers Warranty Length
1 yr
Extension Length
12 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in
For Container Depth
42 in

Details

Type
Tank
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Rod Material
PEEK(TM) Plastic
Assembly Nut Material
PVC
Calibration Unit Material
Inner Glass
Float Material
HDPE
Includes
PVC Gauge Guard
Gasket Material
Viton
Bushing Material
PVC
Rivet Material
PEEK
Item
Level Gauge
Accuracy
1/8 of a Tank
Seal Material
Viton
Housing Material
Cellulose Acetate
Units of Measurement
Inches
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Thread Gender
Male
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Float Rod Material
PEEK
Thread Type
NPT
For Container Capacity
No Exact Capacity
For Container Type
No Specific Style
Graduation Marks
1/8, 3/8, 5/8, 7/8
Window Material
Glass
Container Compatibility
Any with Compatible Depth
Rod/Float Material
PEEK / HDPE

Description

Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 42 in, For Container Type No Specific Style, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes PVC Gauge Guard, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC, Features Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications, Float Rod Material PEEK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.