Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, 48" D, 12" Extn, 2"NPT

  • Mfr # PH-2-48-12

  • Zoro # G5598546


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Rivet Material
PEEK
Bushing Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-48-12
Zoro #
G5598546
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
48 in
Connection Size
2 in NSP
Manufacturers Warranty Length
1 yr
Extension Length
12 in
For Container Depth
48 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Rivet Material
PEEK
Bushing Material
PVC
Float Material
HDPE
Item
Level Gauge
Calibration Unit Material
Inner Glass
Rod Material
PEEK(TM) Plastic
Assembly Nut Material
PVC
Gasket Material
Viton
Accuracy
1/8 of a Tank
Housing Material
Cellulose Acetate
Seal Material
Viton
Thread Type
NPT
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Units of Measurement
Inches
Thread Gender
Male
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Window Material
Glass
Graduation Marks
1/8, 3/8, 5/8, 7/8
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Float Rod Material
PEEK

Description

Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 48 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.