Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, 48"D, 12" Extn, 2"NPT

  • Mfr # H-2-48-12

  • Zoro # G8535484


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Rivet Material
Brass
Calibration Unit Material
Inner and Outer Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-48-12
Zoro #
G8535484
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
48 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
12 in
Manufacturer Warranty Length
1 yr
For Container Depth
48 in
Pipe Size
2 in

Details

Type
Tank
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Rivet Material
Brass
Calibration Unit Material
Inner and Outer Plastic
For Use With
48 in Tank
Assembly Nut Material
HDPE
Bushing Material
Aluminum
Float Material
HDPE
Rod Material
Galvanized Steel
Item
Level Gauge
Gasket Material
Duro Nitrile
Accuracy
1/8 of a Tank
Float Rod Material
Galvanized Steel
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Thread Type
NPT
Seal Material
Nitrile Rubber
Units of Measurement
Inches
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style
Window Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Standards
FL Approved
Graduation Marks
1/8 Increments, Empty, Full
For Container Capacity
No Exact Capacity
Housing Material
Cellulose Acetate
Thread Gender
Male

Description

Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 48 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.