Zoro Homepage

Therma Level Gauge, Tank 36", 9"Extn, 2"NPT

  • Mfr # PH-2-36-9

  • Zoro # G5840624


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Type
1000 Gallon Convault Tank
Tank Depth
36 in
Connection Size
2 in NSP
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Assembly Nut Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-36-9
Zoro #
G5840624
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
36 in
Connection Size
2 in NSP
Extension Length
9 in
Manufacturers Warranty Length
1 yr
For Container Depth
36 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

Type
1000 Gallon Convault Tank
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Assembly Nut Material
PVC
Float Material
HDPE
Gasket Material
Viton
Bushing Material
PVC
Includes
PVC Gauge Guard
Rod Material
PEEK(TM) Plastic
Calibration Unit Material
Inner Glass
Item
Level Gauge
Rivet Material
PEEK
Accuracy
1/8 of a Tank
Units of Measurement
Inches
Thread Gender
Male
Housing Material
Cellulose Acetate
Seal Material
Viton
Thread Type
NPT
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Float Rod Material
PEEK
Graduation Marks
1/8, 3/8, 5/8, 7/8
Window Material
Glass
For Container Capacity
No Exact Capacity
For Container Type
No Specific Style
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Rod/Float Material
PEEK / HDPE
Container Compatibility
Any with Compatible Depth

Description

Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes PVC Gauge Guard, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC, Features Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications, Float Rod Material PEEK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.