Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Month Wall Calendar, Vertical

  • Mfr # PM1128

  • Zoro # G114884654


product price: $16.65
/ea
Sold in multiples of 12 for $199.80

Key Features

Paper Color
White
Date Format
One Quarter per Page
Product Type
Wall Calendar
Sheet Height
27 in
Sheet Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM1128
Zoro #
G114884654
UPC #
038576285460
Country of Origin
Viet Nam

Dimensions

Sheet Height
27 in
Sheet Width
12 in

Details

Item
Wall Calendar
Paper Color
White
Date Format
One Quarter per Page
Product Type
Wall Calendar
Includes Julian Dates
Julian Dates Included
Sheet Material
Paper
Orientation
Vertical
Calendar Term
14-Month (Dec-Jan)

Description

Three Month Wall Calendar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.