
Wall Calendar, No Cover, Monthly
Mfr # PM12826
Zoro # G115780320
product price: $10.49
/ea
Sold in multiples of 12 for $125.88
Key Features
Features
Ink Bleed Resistant, Includes 6 Month Future Planning Page and Full Notes Page, Ruled Daily Blocks, Built In Wire Hanging Loop
Cover Color
No Cover
Date Format
Monthly
Paper Color
Purple/Red/White
Product Type
Wall Calendar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM12826
Zoro #
G115780320
UPC #
038576399440
Country of Origin
China
Dimensions
Sheet Height
11 in
Sheet Width
8 in
Details
Features
Ink Bleed Resistant, Includes 6 Month Future Planning Page and Full Notes Page, Ruled Daily Blocks, Built In Wire Hanging Loop
Cover Color
No Cover
Date Format
Monthly
Paper Color
Purple/Red/White
Product Type
Wall Calendar
Sheet Material
Paper
Includes Julian Dates
Julian Dates Included
Item
Wall Calendar
Calendar Term
12-Month (Jan-Dec)
Orientation
Vertical
Description
Item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.