Zoro Homepage

Yearly Wall Calendar, 24 x 36, White Sheets, 12-Month (Jan to Dec): 2025

  • Mfr # AAGPM1228

  • Zoro # G1864585


product price: $22.65
/ea

Key Features

Style
Yearly
Refills
No
Sheet Size
24 in x 36 in
Color
White
Format
12 Months Per Page
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGPM1228
Zoro #
G1864585
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
24 in x 36 in
Sheet Width
24 in
Sheet Height
36 in

Description

Wall Calendar,Yearly,24 x 36 In


  • • Entire year is displayed on one page with four rows of three months each.
  • • Metal bound at top and bottom with hanging eyelet.
  • • Alternating quarters are shaded and federal holidays are highlighted in red for clear differentiation.
  • • Contemporary design with plenty of writing space.
  • • Printed in blue and red ink on high-quality, recycled paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.