Zoro Homepage

Cut Resistant Gloves, Cut Level A2 , Uncoated , M 12 PK

  • Mfr # MATW55PLRT-M

  • Zoro # G8532909


product price: $53.25
/pk 12, $4.44/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATW55PLRT-M
Zoro #
G8532909
UPC #
616314640742
Country of Origin
United States

Dimensions

Glove Size
M

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.