Shop ATA
See all product information
Create Account
Cut Resistant Gloves, Cut Level A3 , Uncoated , M 12 PK
- Mfr # M1840-M
- Zoro # G8528173
product price:Â
$
31.79
/pk 12, $2.65/ea
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1840-M
- Zoro #
- G8528173
- UPC #
- -
- Country of Origin
- United States
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A3
- Glove Coating Material
- Uncoated
- Color
- Gray
- ANSI/ISEA Abrasion Level
- Not Rated
- Standards
- TAA Compliant
- Coating Material
- Uncoated
- Silicone-Free
- No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.