Zoro Homepage
This item is Discontinued.
No Product Image Available

Cut Resistant Gloves, Cut Level A3 , Uncoated , S 12 PK (Discontinued)

  • Mfr # M1820-OE-RT-S
  • Zoro # G8527598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1820-OE-RT-S
Zoro #
G8527598
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
S

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Green
ANSI/ISEA Abrasion Level
Not Rated
Coating Material
Uncoated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.