Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

409B Series 1/16 DIN Push Button Timer

  • Mfr # 409B-100-F-2-X

  • Zoro # G909227116


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409B-100-F-2-X
Zoro #
G909227116
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Push Button Start/Internal: The 409B has a Push Button built into its front dial. When pressed, the timer starts and provides an interval time delay. The 409B has a set of DPDT output contacts. When the Push Button is pressed with power applied, the contacts immediately transfer. After the timer has timed out, the contacts release.Universal Power Supply: All 409B timers can be powered using 24-240 VAC or 24 VDC power, greatly simplifying ordering and inventory management of replacement units.High Accuracy: The 409B's timing circuit is not a simple RC circuit. It utilizes the sophistication of a proprietary integrated circuit that includes counting technology along with a stable oscillator to provide repeatable time delays.1/16 DIN Housing: The 48mm2 1/16 DIN housing is compact and is watertight when panel mounted. The 409B is mounted in an 8-pin round octal socket. With an optional mounting clip, the 409B can be panel mounted.The dial on the 409B is extra large and is easy to read. When fractional ranges are selected, decimal points are clearly indicated.The Range Select Switch is located on the side of the unit, so that when panel mounted, this switch is not accessible to the operator. This tamper proof feature prevents unauthorized or hazardous changes to the timing range from being made.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.