Shop ATC DIVERSIFIED ELECTRONICS

Alternating Relay

  • Mfr # DTF100USD

  • Zoro # G124450580


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Maximum Switching Voltage
24V DC, 250V AC
Operating Time Accuracy
0.2% (Set Value Stability), 5% (Mechanical Setting)
Mechanical Operating Durability
10,000,000
Contact Rating (AC)
16 A @ 250V
Weight
2.2 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DTF100USD
Zoro #
G124450580
UPC #
-
Country of Origin
Czechia

Dimensions

Body Depth
2.5 in
Overall Depth
2.5 in
Body Width
0.7 in
Body Height
3.5 in

Details

Maximum Switching Voltage
24V DC, 250V AC
Operating Time Accuracy
0.2% (Set Value Stability), 5% (Mechanical Setting)
Mechanical Operating Durability
10,000,000
Contact Rating (AC)
16 A @ 250V
Weight
2.2 oz
Frequency
50/60 Hz
Adjustment Method
Potentiometer, Rotary Switch
Number of Delay Functions
2
Minimum Operating Temperature
-4 Degrees F
Electrical Connection
Pin
IP Rating
IP10, IP40
Relay Operation
Electromechanical
Contact Form
SPDT
Contact Material
Silver Nickel Alloy
Current Rating
16 A
Contact Rating (DC)
16 A @ 24V
Delay Function
On Delay
Maximum Time Setting
100 day
Minimum Time Setting
0.1 sec
Mounting Style
DIN Rail
Electrical Operating Durability
100,000
Power Consumption
1.5 W, 2.5 VA
Item
Time Delay Relay
Maximum Operating Temperature
131 Degrees F
Coil Voltage
12 to 240V AC/DC
Adjustment Interface
Analog
Standards
CE, REACH, RoHS, UL 508

Description

Time Delay Relay, Adjustment Method Potentiometer, Rotary Switch, Base Shape Not Applicable, Coil Voltage 12 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 16 A @ 250V, Contact Rating (DC) 16 A @ 24V, Current Rating 16 A, Number of Delay Functions 2, Delay Function On Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage Not Applicable, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 day, Number of Pins Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.