Shop ATC DIVERSIFIED ELECTRONICS

Alternating Relay

  • Mfr # TDH120AKA060

  • Zoro # G624301856


product price:  $733.99
/ea
Free Shipping & Returns

Key Features

Contact Rating (AC)
10 A @ 250V
Frequency
50/60 Hz
Operating Time Accuracy
+/-10% (Maximum Setting), 0 to 20% (Minimum Setting)
Mounting Style
Through Panel
Standards
cURus E55826
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TDH120AKA060
Zoro #
G624301856
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
3 in
Body Width
2.38 in
Body Height
1.75 in

Details

Item
Time Delay Relay
Contact Rating (AC)
10 A @ 250V
Frequency
50/60 Hz
Operating Time Accuracy
+/-10% (Maximum Setting), 0 to 20% (Minimum Setting)
Mounting Style
Through Panel
Standards
cURus E55826
Maximum Switching Voltage
250V
Minimum Time Setting
0.6 sec
Reset Method
Forced Reset
Maximum Time Setting
60 sec
Relay Operation
Electromechanical
Maximum Operating Temperature
131 Degrees F
Mechanical Operating Durability
10,000,000
Series
TDH Series
Adjustment Interface
Analog
Coil Voltage
110/120V AC/DC
Adjustment Method
Rotary Knob
Base Shape
Octal
Electrical Operating Durability
100,000
Contact Rating (DC)
10 A @ 24V
Delay Function
Interval
Current Rating
10 A
Electrical Connection
Pin
Minimum Operating Temperature
32 Degrees F
Contact Form
DPDT
Weight
6.4 oz
Power Consumption
3 W
IP Rating
IP10, IP40

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110/120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions Not Applicable, Delay Function Interval, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage Not Applicable, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins Not Applicable, Sealing Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.