Alternating Relays
Mfr # ARA120AME
Zoro # G616497918
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Status Indicator
LED Indicates Next Load to Energize
Alternating Mode Selection Method
Control Switch
Contact Form
3PDT
Standards
CSA, cURus
Series
ARA Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARA120AME
Zoro #
G616497918
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Body Height
3 in
Body Depth
1.75 in
Body Width
2.38 in
Overall Depth
1.75 in
Details
Status Indicator
LED Indicates Next Load to Energize
Item
Alternating Relay
Alternating Mode Selection Method
Control Switch
Contact Form
3PDT
Standards
CSA, cURus
Series
ARA Series
Base Shape
Square
Mechanical Operating Durability
10,000,000
Horsepower @ 120V AC
1/8 hp
Maximum Operating Temperature
131 Degrees F
Frequency
50/60 Hz
Coil Voltage
120V AC
Electrical Operating Durability
100,000
Power Consumption
3 VA
Contact Rating (AC)
10 A @ 240V (Inductive), 10 A @ 240V (Resistive)
Horsepower @ 240V AC
1/4 hp
Operating Modes
Alternate
Minimum Operating Temperature
-4 Degrees F
Mounting Style
Panel
Description
Alternating Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 3PDT, Contact Rating (AC) 10 A @ 240V (Inductive), 10 A @ 240V (Resistive), Flat Pin Width Not Applicable, Operating Modes Alternate, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Control Switch, Mounting Style Panel, Power Consumption 3 VA, Body Depth 1.75 in, Body Height 3 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.