
Alternating Relays
Mfr # ARB120ABA
Zoro # G203528476
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA, cURus
Status Indicator
LED Indicates Next Load to Energize
Series
ARB Series
Alternating Mode Selection Method
Control Switch
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARB120ABA
Zoro #
G203528476
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
1.75 in
Body Width
2.38 in
Body Depth
1.75 in
Body Height
3 in
Details
Standards
CSA, cURus
Item
Alternating Relay
Status Indicator
LED Indicates Next Load to Energize
Series
ARB Series
Alternating Mode Selection Method
Control Switch
Contact Form
SPDT
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Coil Voltage
120V AC
Horsepower @ 120V AC
1/8 hp
Maximum Operating Temperature
131 Degrees F
Horsepower @ 240V AC
1/4 hp
Minimum Operating Temperature
-4 Degrees F
Base Shape
Square
Contact Rating (AC)
10 A @ 240V (Inductive), 10 A @ 240V (Resistive)
Electrical Operating Durability
100,000
Operating Modes
Alternate
Mounting Style
Panel
Power Consumption
3 VA
Description
Alternating Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V (Inductive), 10 A @ 240V (Resistive), Flat Pin Width Not Applicable, Operating Modes Alternate, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Control Switch, Mounting Style Panel, Power Consumption 3 VA, Body Depth 1.75 in, Body Height 3 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.