
Alternating Relays
Mfr # ARB120ACA
Zoro # G803456803
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Series
ARB Series
Standards
CSA, cURus
Contact Form
DPDT
Status Indicator
LED Indicates Next Load to Energize
Alternating Mode Selection Method
Control Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARB120ACA
Zoro #
G803456803
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
1.75 in
Body Width
2.38 in
Body Depth
1.75 in
Body Height
3 in
Details
Item
Alternating Relay
Series
ARB Series
Standards
CSA, cURus
Contact Form
DPDT
Status Indicator
LED Indicates Next Load to Energize
Alternating Mode Selection Method
Control Switch
Electrical Operating Durability
100,000
Coil Voltage
120V AC
Base Shape
Square
Frequency
50/60 Hz
Mounting Style
Panel
Contact Rating (AC)
10 A @ 240V (Inductive), 10 A @ 240V (Resistive)
Horsepower @ 120V AC
1/8 hp
Minimum Operating Temperature
-4 Degrees F
Operating Modes
Alternate
Power Consumption
3 VA
Maximum Operating Temperature
131 Degrees F
Mechanical Operating Durability
10,000,000
Horsepower @ 240V AC
1/4 hp
Description
Alternating Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V (Inductive), 10 A @ 240V (Resistive), Flat Pin Width Not Applicable, Operating Modes Alternate, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Control Switch, Mounting Style Panel, Power Consumption 3 VA, Body Depth 1.75 in, Body Height 3 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.