Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Current Sensor Relay, 2.6 in H

  • Mfr # CMG0101

  • Zoro # G203456809


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With
Power Circuits
Standards
cURus
Weight
4 oz
Series
CMG-0101 Series
Contact Rating (AC)
1 A @ 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMG0101
Zoro #
G203456809
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Height
2.6 in
Body Width
1.7 in
Body Depth
2.65 in
Overall Depth
2.65 in
Sensing Hole Diameter
0.75 in

Details

Item
Current Sensor Relay
For Use With
Power Circuits
Standards
cURus
Weight
4 oz
Series
CMG-0101 Series
Contact Rating (AC)
1 A @ 120V
Core Type
Solid
Minimum Operating Temperature
32 Degrees F
Trip Delay
400 msec
Maximum Operating Temperature
131 Degrees F
Trip Point
2 A
Electrical Connection
Quick Disconnect Terminal
Mounting Style
Surface
Monitored Parameters
Overcurrent
Current Rating
200 A
Contact Form
SPST-NO
Operating Current
1 A at 120V AC
Trip Delay Type
Fixed

Description

Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 120V, Core Type Solid, Current Rating 200 A, Monitored Parameters Overcurrent, Mounting Style Surface, Trip Point 2 A, Electrical Connection Quick Disconnect Terminal, Sensing Hole Diameter 0.75 in, Body Depth 2.65 in, Body Height 2.6 in, Body Width 1.7 in, For Use With Power Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.