Shop ATC DIVERSIFIED ELECTRONICS

DIN Rail Power Supply

  • Mfr # ATC480W24V

  • Zoro # G324450694


product price: 
$
237.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Output Voltage - Maximum
28 V
Operating Temperature - Minimum
-13 Degrees F
Current - Output
20 A
Input Voltage
127 to 370V DC, 90 to 264V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATC480W24V
Zoro #
G324450694
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
6.24 in
Overall Width
2.36 in
Overall Height
6.06 in

Details

Phase
Single
Output Voltage - Maximum
28 V
Operating Temperature - Minimum
-13 Degrees F
Current - Output
20 A
Item
DC Power Supply Module
Input Voltage
127 to 370V DC, 90 to 264V AC
Maximum Efficiency @ 230V AC
93.5 %
Special Features
Power Factor Correction, Convection Cooling, Short Circuit Protection
Input Frequency - Minimum
50 Hz
Input Frequency - Nominal
50/60 Hz
Output Voltage - Minimum
24 V
Output Power - Rated
480 W
Input Frequency - Maximuim
60 Hz
Series
ATCPWR
Housing Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Hold Up Time - Minimum
12 msec
Current - Inrush
60 A
Mounting
DIN Rail
Start Up Time - Maximum
2 sec
Standards
CE, cULus, REACH, RoHS, UL 508
Output Voltage - Nominal
24 V
Current - Peak
20 A
Power Supply Style
Linear

Description

DC Power Supply Module, Input Voltage 127 to 370V DC, 90 to 264V AC, Mounting DIN Rail, Series ATCPWR, IP Rating Not Applicable, Standards CE, cULus, REACH, RoHS, UL 508

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.