Multifunction Counters
Mfr # 356C350Q30PX
Zoro # G016498027
product price: $834.99
/ea
Free Shipping & Returns
Key Features
Number of Digits
4
Reset Type
Lever
Standards
CE, RU
Digit Height - Maximum
0.3 in
Mounting Style
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
356C350Q30PX
Zoro #
G016498027
UPC #
-
Country of Origin
United States
Dimensions
Digit Height - Maximum
0.3 in
Cutout Width
5 3/10 in
Cutout Height
2 3/5 in
Cutout DIN Size
72
Details
Item
Digital Counter/Timer
Number of Digits
4
Reset Type
Lever
Standards
CE, RU
Mounting Style
Panel
Product Type
Counter/Timer
Output Type
Relay
Display Span - Maximum
9,999
Includes Mounting Hardware
Included
Input Voltage - Maximum
120 V AC
Counter Display Type
Digital
Description
Digital Counter/Timer, Number of Digits 4, Reset Type Lever, Standards CE, RU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.