Zoro Homepage

Multifunction Counters

  • Mfr # 365C300Q30PX

  • Zoro # G903528639


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA, RU
Number of Digits
3
Reset Type
Lever
Cutout Width
5 3/10 in
Digit Height - Maximum
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365C300Q30PX
Zoro #
G903528639
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cutout Width
5 3/10 in
Digit Height - Maximum
0.3 in
Cutout Height
2 3/5 in
Cutout DIN Size
72

Details

Item
Digital Counter/Timer
Standards
CSA, RU
Number of Digits
3
Reset Type
Lever
Counter Display Type
Digital
Includes Mounting Hardware
Included
Input Voltage - Maximum
120 V AC
Output Type
Relay
Mounting Style
Panel
Display Span - Maximum
9,999
Product Type
Counter/Timer

Description

Digital Counter/Timer, Number of Digits 3, Reset Type Lever, Standards CSA, RU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.