Zoro Homepage

Multifunction Counters

  • Mfr # 366C400Q30PX

  • Zoro # G703456835


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Standards
RU
Reset Type
Lever
Number of Digits
3
Digit Height - Maximum
0.3 in
Input Voltage - Maximum
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366C400Q30PX
Zoro #
G703456835
UPC #
-
Country of Origin
United States

Dimensions

Digit Height - Maximum
0.3 in
Cutout Height
2 3/5 in
Cutout DIN Size
72
Cutout Width
5 3/10 in

Details

Standards
RU
Item
Digital Counter/Timer
Reset Type
Lever
Number of Digits
3
Input Voltage - Maximum
120 V AC
Counter Display Type
Digital
Product Type
Counter/Timer
Output Type
Relay
Mounting Style
Panel
Display Span - Maximum
9,999
Includes Mounting Hardware
Included

Description

Digital Counter/Timer, Number of Digits 3, Reset Type Lever, Standards RU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.