Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
On-Delay Timer Relay
Mfr # 339B-J01341-00
Zoro # G124301844
product price:Â $406.99
/ea
Free Shipping & Returns
Key Features
Delay Function
On Delay
Contact Rating (DC)
10 A @ 30V
Contact Form
DPDT
Electrical Connection
Pin
Mounting Style
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 339B-J01341-00
- Zoro #
- G124301844
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Time Delay Relay
- Delay Function
- On Delay
- Contact Rating (DC)
- 10 A @ 30V
- Contact Form
- DPDT
- Electrical Connection
- Pin
- Mounting Style
- Plug-In
- Contact Rating (AC)
- 10 A @ 250V
- Number of Pins
- 8
- Base Shape
- Octal
- IP Rating
- IP10, IP40
- Adjustment Method
- Analog Dial
- Current Rating
- 10 A
- Maximum Time Setting
- 1 hr
- Minimum Time Setting
- 0.1 sec
Description
Time Delay Relay, Adjustment Method Analog Dial, Base Shape Octal, Coil Voltage Not Applicable, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions Not Applicable, Delay Function On Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage Not Applicable, Minimum Time Setting 0.1 sec, Maximum Time Setting 1 hr, Number of Pins 8, Sealing Not Applicable, Mounting Style Plug-In
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.