Zoro Homepage

Panel Mount Bracket, Pump Seal Failure Relay, Octal, 5 A, 8 Pins, 8-Pin Plug-In

  • Mfr # SPM120ABA100K

  • Zoro # G703456996


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount Bracket
Electrical Connection
8-Pin Plug-In
Base Shape
Octal
Number of Pins
8
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM120ABA100K
Zoro #
G703456996
UPC #
-
Country of Origin
United States

Dimensions

Body Height
3.3 in
Overall Depth
1.75 in
Body Depth
1.75 in
Body Width
2.38 in

Description

Pump Seal Failure Relay, Contact Form SPST-NO, Current Rating 5 A, Electrical Connection 8-Pin Plug-In, Input Voltage 120V AC, Number of Channels Dual Channel, Number of Pins 8, Relay Function Seal Leakage, Seal Leak Minimum Resistance 4.7 kiloohm, Seal Leak Maximum Resistance 100 kiloohm, Status Indicator LED Indicator, Contact Rating (AC) 5 A @ 120V AC, Mounting Style Panel Mount Bracket, Base Shape Octal, Body Depth 1.75 in, Body Height 3.3 in, Body Width 2.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.