Zoro Homepage

Panel Mount Bracket, Temp Monitoring Relay, Octal, 10 A, 11 Pins, Plug-In

  • Mfr # SPM120ADA

  • Zoro # G003456986


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount Bracket
Electrical Connection
11-Pin Plug-In
Base Shape
Octal
Number of Pins
11
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM120ADA
Zoro #
G003456986
UPC #
-
Country of Origin
United States

Dimensions

Body Height
3.6 in
Body Depth
1.75 in
Body Width
2.37 in
Overall Depth
1.75 in

Details

Item
Temp Monitoring Relay
Mounting Style
Panel Mount Bracket
Electrical Connection
11-Pin Plug-In
Base Shape
Octal
Number of Pins
11
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 250V AC
Standards
cURus E55826
Features
It Incorporates a Bistable Relay that Retains its State During Power Failures, LED's Indicate the Status of the Relay, and Connections for an External Reset Button are Provided for Manual Control, The Non-Volatile Latching Temperature Switch Relay Monitors a Normally-Closed-Low Temperature Switch
Weight
8 oz
Status Indicator
LED Indicator
Electrical Operating Durability
50,000
Mechanical Operating Durability
30,000,000
Frequency
50/60 Hz
Maximum Operating Temperature
131 Degrees F
Number of Channels
Single Channel
Power Consumption
2 VA
Input Voltage
120V AC
Operating Current
10 A at 250V AC (Resistive Load)
Minimum Operating Temperature
-4 Degrees F
Relay Function
Over Temperature
Seal Leak Maximum Resistance
2 kiloohm
Series
SPM Series
Response Time
10 msec
Adjustment Method
Manual

Description

Temp Monitoring Relay, Contact Form DPDT, Current Rating 10 A, Electrical Connection 11-Pin Plug-In, Input Voltage 120V AC, Number of Channels Single Channel, Number of Pins 11, Relay Function Over Temperature, Seal Leak Maximum Resistance 2 kiloohm, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 250V AC, Mounting Style Panel Mount Bracket, Adjustment Method Manual, Base Shape Octal, Body Depth 1.75 in, Body Height 3.6 in, Body Width 2.37 in, Electrical Operating Durability 50,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.