Zoro Homepage

Phase Monitoring Relays

  • Mfr # SLA120ASA

  • Zoro # G916497861


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Phase Reversal
Yes
Phase Loss Sensitivity
Yes
Restart
Auto
Power Consumption
3 VA
Mounting Style
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA120ASA
Zoro #
G916497861
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1.75 in
Body Depth
1.75 in
Body Height
3.1 in
Body Width
2.38 in

Details

Phase Reversal
Yes
Phase Loss Sensitivity
Yes
Restart
Auto
Item
Phase Monitor Relay
Power Consumption
3 VA
Mounting Style
Plug-In
Minimum Operating Temperature
32 Degrees F
Series
SLA Series
For Use With
Contact Form
SPDT
Weight
2.24 oz
Maximum Operating Temperature
131 Degrees F
Standards
cULus Listed, cURus, UL Listed
Undervoltage
90% of Nominal
Adjustment Method
Screwdriver
Features
Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Monitored Parameters
Phase Loss, Phase Reversal, Phase Sequence, Undervoltage
Base Shape
Octal
Contact Rating (AC)
10 A @ 240V
Input Voltage
95 to 130V AC

Description

Phase Monitor Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Input Voltage 95 to 130V AC, Monitored Parameters Phase Loss, Phase Reversal, Phase Sequence, Undervoltage, Restart Auto, Mounting Style Plug-In, Adjustment Method Screwdriver, Body Depth 1.75 in, Body Height 3.1 in, Body Width 2.38 in, Features Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.