
Phase Monitoring Relays
Mfr # SLA230ALA
Zoro # G003456788
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Features
Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Standards
cULus Listed, cURus, UL Listed
For Use With
Weight
2.24 oz
Restart
Auto
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLA230ALA
Zoro #
G003456788
UPC #
-
Country of Origin
United States
Dimensions
Body Depth
1.75 in
Body Width
2.38 in
Body Height
3.1 in
Overall Depth
1.75 in
Details
Item
Phase Monitor Relay
Features
Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Standards
cULus Listed, cURus, UL Listed
For Use With
Weight
2.24 oz
Restart
Auto
Phase Loss Sensitivity
Yes
Phase Reversal
Yes
Base Shape
Octal
Series
SLA Series
Adjustment Method
Lock Shaft
Power Consumption
3 VA
Undervoltage
90% of Nominal
Monitored Parameters
Phase Loss, Phase Reversal, Phase Sequence, Undervoltage
Mounting Style
Plug-In
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
32 Degrees F
Contact Form
DPDT
Input Voltage
190 to 270V AC
Contact Rating (AC)
10 A @ 240V
Description
Phase Monitor Relay, Base Shape Octal, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Input Voltage 190 to 270V AC, Monitored Parameters Phase Loss, Phase Reversal, Phase Sequence, Undervoltage, Restart Auto, Mounting Style Plug-In, Adjustment Method Lock Shaft, Body Depth 1.75 in, Body Height 3.1 in, Body Width 2.38 in, Features Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.