Zoro Homepage

Phase Monitoring Relays

  • Mfr # SLA230ALE

  • Zoro # G116497937


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Phase Loss Sensitivity
Yes
Phase Reversal
Yes
Restart
Auto
Overall Depth
3.25 in
Series
SLA Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA230ALE
Zoro #
G116497937
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3.25 in
Body Height
3.63 in
Body Width
3.25 in
Body Depth
3.25 in

Details

Phase Loss Sensitivity
Yes
Phase Reversal
Yes
Restart
Auto
Item
Phase Monitor Relay
Series
SLA Series
Power Consumption
3 VA
Undervoltage
90% of Nominal
Monitored Parameters
Phase Loss, Phase Reversal, Phase Sequence, Undervoltage
Mounting Style
Surface
Standards
cULus Listed, cURus, UL Listed
Maximum Operating Temperature
131 Degrees F
Features
Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Minimum Operating Temperature
32 Degrees F
For Use With
Contact Form
DPDT
Weight
5.3 oz
Adjustment Method
Lock Shaft
Base Shape
Square
Input Voltage
190 to 270V AC
Contact Rating (AC)
5 A @ 240V

Description

Phase Monitor Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V, Input Voltage 190 to 270V AC, Monitored Parameters Phase Loss, Phase Reversal, Phase Sequence, Undervoltage, Restart Auto, Mounting Style Surface, Adjustment Method Lock Shaft, Body Depth 3.25 in, Body Height 3.63 in, Body Width 3.25 in, Features Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.