Zoro Homepage

Phase Monitoring Relays

  • Mfr # SLA440ALE

  • Zoro # G703456798


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Features
Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Standards
cULus Listed, cURus, UL Listed
For Use With
Weight
5.3 oz
Phase Loss Sensitivity
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA440ALE
Zoro #
G703456798
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Width
3.25 in
Overall Depth
3.25 in
Body Depth
3.25 in
Body Height
3.63 in

Details

Item
Phase Monitor Relay
Features
Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Standards
cULus Listed, cURus, UL Listed
For Use With
Weight
5.3 oz
Phase Loss Sensitivity
Yes
Phase Reversal
Yes
Restart
Auto
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
131 Degrees F
Base Shape
Square
Adjustment Method
Lock Shaft
Undervoltage
90% of Nominal
Mounting Style
Surface
Power Consumption
3 VA
Series
SLA Series
Monitored Parameters
Phase Loss, Phase Reversal, Phase Sequence, Undervoltage
Contact Form
DPDT
Input Voltage
430 to 480V AC
Contact Rating (AC)
3 A @ 600V

Description

Phase Monitor Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 600V, Input Voltage 430 to 480V AC, Monitored Parameters Phase Loss, Phase Reversal, Phase Sequence, Undervoltage, Restart Auto, Mounting Style Surface, Adjustment Method Lock Shaft, Body Depth 3.25 in, Body Height 3.63 in, Body Width 3.25 in, Features Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.