Zoro Homepage

Phase Monitor Relay, 3.1 in H

  • Mfr # SLA440ASA

  • Zoro # G003528492


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Phase Loss Sensitivity
Yes
Phase Reversal
Yes
Restart
Auto
For Use With
Standards
cULus Listed, cURus, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA440ASA
Zoro #
G003528492
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Width
2.38 in
Overall Depth
1.75 in
Body Depth
1.75 in
Body Height
3.1 in

Details

Item
Phase Monitor Relay
Phase Loss Sensitivity
Yes
Phase Reversal
Yes
Restart
Auto
For Use With
Standards
cULus Listed, cURus, UL Listed
Features
Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Weight
2.24 oz
Minimum Operating Temperature
32 Degrees F
Base Shape
Octal
Maximum Operating Temperature
131 Degrees F
Contact Form
SPDT
Mounting Style
Plug-In
Monitored Parameters
Phase Loss, Phase Reversal, Phase Sequence, Undervoltage
Power Consumption
3 VA
Adjustment Method
Screwdriver
Series
SLA Series
Undervoltage
90% of Nominal
Input Voltage
430 to 480V AC
Contact Rating (AC)
10 A @ 240V

Description

Phase Monitor Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Input Voltage 430 to 480V AC, Monitored Parameters Phase Loss, Phase Reversal, Phase Sequence, Undervoltage, Restart Auto, Mounting Style Plug-In, Adjustment Method Screwdriver, Body Depth 1.75 in, Body Height 3.1 in, Body Width 2.38 in, Features Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.