Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phase Monitoring Relays

  • Mfr # SLU100ASA

  • Zoro # G003528577


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Phase Loss Sensitivity
Yes
Phase Loss Time Delay
100 msec
Phase Reversal
Yes
Phase Reversal Time Delay
100 msec
Phase Unbalance
2 to 10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLU100ASA
Zoro #
G003528577
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1.75 in
Body Height
4.33 in
Body Width
2.38 in
Body Depth
1.75 in

Details

Item
Phase Monitor Relay
Phase Loss Sensitivity
Yes
Phase Loss Time Delay
100 msec
Phase Reversal
Yes
Phase Reversal Time Delay
100 msec
Phase Unbalance
2 to 10%
Phase Unbalance Time Delay
100.0 msec
Restart
Auto
Restart Time Delay
0.5 to 300.0 sec (Adjustable)
For Use With
3-Phase Systems
Standards
UL Listed
Features
Easily Adjusted for Voltage, Imbalance Percentage and Time Delay Requirements
Weight
0.5 lb
Contact Form
SPDT
Minimum Operating Temperature
32 Degrees F
Mounting Style
Panel
Adjustment Method
Screwdriver
Maximum Operating Temperature
131 Degrees F
Frequency
50/60 Hz
Series
SLU-100 Series
Base Shape
Square
Power Consumption
90 VA
Monitored Parameters
Frequency Shift, Phase Sequence, Phase Shift, Phase Unbalance
Input Voltage
208 to 480V AC
Contact Rating (AC)
10 A @ 240V

Description

Phase Monitor Relay, Base Shape Square, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Input Voltage 208 to 480V AC, Monitored Parameters Frequency Shift, Phase Sequence, Phase Shift, Phase Unbalance, Restart Auto, Restart Time Delay 0.5 to 300.0 sec (Adjustable), Mounting Style Panel, Adjustment Method Screwdriver, Body Depth 1.75 in, Body Height 4.33 in, Body Width 2.38 in, Features Easily Adjusted for Voltage, Imbalance Percentage and Time Delay Requirements, For Use With 3-Phase Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.