Protective Relay
Mfr # ISO120AFN
Zoro # G316497874
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Response Time
6 msec
Standards
UL 913
Series
ISO Series
Power Consumption
1.5 VA
Contact Form
SPST-NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISO120AFN
Zoro #
G316497874
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Body Depth
0.16 in
Body Width
1.61 in
Body Height
3 in
Overall Depth
0.16 in
Details
Response Time
6 msec
Standards
UL 913
Series
ISO Series
Item
Safety Monitoring Relay
Power Consumption
1.5 VA
Contact Form
SPST-NO
Input Voltage
120V AC
Weight
20 oz
Mechanical Operating Durability
20,000,000
Mounting Style
Surface
Electrical Connection
Screw Terminal
Maximum Operating Temperature
131 Degrees F
Number of Input Channels
1
Minimum Operating Temperature
-4 Degrees F
Electrical Operating Durability
50,000
Contact Rating (AC)
5 A @ 24/120V AC (NO)
Frequency
50/60 Hz
Description
Safety Monitoring Relay, Contact Form SPST-NO, Electrical Connection Screw Terminal, Input Voltage 120V AC, Mounting Style Surface, Response Time 6 msec, Standards UL 913, Contact Rating (AC) 5 A @ 24/120V AC (NO), Number of Input Channels 1, Body Depth 0.16 in, Body Height 3 in, Body Width 1.61 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 20,000,000, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.