Shop ATC DIVERSIFIED ELECTRONICS

Time Delay Relay, 120V AC/DC, DPDT

  • Mfr # TBC120AAA
  • Zoro # G024944622

product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Adjustment Interface
Digital
Contact Rating (AC)
10 A @ 250V
Body Width
2.38 in
Relay Operation
Electromechanical
Operating Time Accuracy
+/-0.1% or +/-8.3 msec (Repeat Whichever is Greater), +/-2% or +/-50 msec (Setting Whichever is Greater)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TBC120AAA
Zoro #
G024944622
UPC #
-
Country of Origin
Taiwan, Province of China
Adjustment Interface
Digital
Contact Rating (AC)
10 A @ 250V
Relay Operation
Electromechanical
Operating Time Accuracy
+/-0.1% or +/-8.3 msec (Repeat Whichever is Greater), +/-2% or +/-50 msec (Setting Whichever is Greater)
IP Rating
IP10, IP40
Adjustment Method
Dip Switch
Standards
CSA, cURus
Maximum Time Setting
102 sec
Power Consumption
3 VA
Reset Method
Forced Reset
Contact Rating (DC)
10 A @ 24V
Minimum Operating Temperature
32 Degrees F
Mounting Style
Through Panel
Frequency
50/60 Hz
Minimum Time Setting
0.1 sec
Current Rating
10 A
Electrical Operating Durability
100,000
Mechanical Operating Durability
10,000,000
Base Shape
Octal
Coil Voltage
120V AC/DC
Contact Form
DPDT
Electrical Connection
Pin
Input Voltage
120V AC/DC
Weight
0.35 lb
Item
Time Delay Relay
Delay Function
On Delay
Maximum Operating Temperature
131 Degrees F
Maximum Switching Voltage
24V DC, 250V AC
Series
TBC Series

Dimensions

Body Width
2.38 in
Body Height
1.75 in
Body Depth
3 in

Description

Time Delay Relay, Adjustment Method Dip Switch, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions Not Applicable, Delay Function On Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage 120V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 102 sec, Number of Pins Not Applicable, Sealing Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.