Time Delay Relay
- Mfr # 3-0304E007A00XX
- Zoro # G124302193
product price:Â
$
1,406.99
/ea
Free Shipping & Returns
Key Features
Series
304E
Contact Form
SPST-NO
AC Voltage Rating
120/240V AC
Time Setting - Maximum
1 min
Product Type
Timer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-0304E007A00XX
- Zoro #
- G124302193
- UPC #
- -
- Country of Origin
- United States
- Item
- Electromechanical Timer Switch
- Series
- 304E
- Contact Form
- SPST-NO
- AC Voltage Rating
- 120/240V AC
- Time Setting - Maximum
- 1 min
- Product Type
- Timer
- Mounting Style
- Panel
- Body Material
- Plastic
- Features
- Continuous Adjustment, Percentage Timer
- Current Rating - Maximum
- 10 A
Dimensions
- Fits Chest Size
- Continuous Adjustment, Percentage Timer
Description
Electromechanical Timer Switch, Contact Form SPST-NO, Number of Trippers Included Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.